






€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
10+ | €2.75 | 10.00% |
25+ | €2.45 | 20.00% |
50+ | €2.30 | 25.00% |
100+ | €2.14 | 30.00% |
250+ | €1.99 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 244 |
Material metal | Steel, zinc plated |
Internal diameter | 34.3 mm |
Outer diameter | 43 mm |
Thickness | 2 mm |
Thread size (metric) | M33 |
A | 34.3 mm |
B | 43 mm |
C | 2 mm |
Minimum bursting pressure | 880 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |