






€2.00/ pieceexcl. VAT
€2.42incl. VAT
Sold per: 100Min. order: 100
60 In stock - Estimated delivery date 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.86 | - |
10+ | €2.57 | 10.00% |
25+ | €2.29 | 20.00% |
50+ | €2.15 | 25.00% |
100+ | €2.00 | 30.00% |
250+ | €1.86 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 243 |
Material metal | Steel, zinc plated |
Internal diameter | 33.7 mm |
Outer diameter | 42 mm |
Thickness | 2 mm |
Thread size (metric) | M33 |
A | 33.7 mm |
B | 42 mm |
C | 2 mm |
Minimum bursting pressure | 900 bar |
Model | Standard |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |