ERIKS

ERIKS Bonded Seal Steel/NBR 366292 33,7x42x2 - ref. 243 - Self-centering

  • ERIKS:12694110
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

443 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.00

-

10+

€2.70

10.00%

25+

€2.40

20.00%

50+

€2.25

25.00%

100+

€2.10

30.00%

250+

€1.95

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
243
Material metal
Steel, zinc plated
Internal diameter
33.7 mm
Outer diameter
42 mm
Thickness
2 mm
Thread size (metric)
M33
A
33.7 mm
B
42 mm
C
2 mm
Minimum bursting pressure
900 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C