






€3.25/ pieceexcl. VAT
€3.94incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.65 | - |
10+ | €4.18 | 10.00% |
25+ | €3.72 | 20.00% |
50+ | €3.49 | 25.00% |
100+ | €3.25 | 30.00% |
250+ | €3.02 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 015 |
Material metal | Steel, zinc plated |
Internal diameter | 32.64 mm |
Outer diameter | 41.4 mm |
Thickness | 3.38 mm |
Thread size (BOLT) | 1.1/4 |
A | 32.64 mm |
B | 41.4 mm |
C | 3.38 mm |
Minimum bursting pressure | 800 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |