ERIKS

ERIKS Bonded Seal Steel/NBR 366292 29,33x36,58x2,5 - ref. 014 - Self-centering

  • ERIKS:14013721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€1.83/ pieceexcl. VAT

€2.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2.62

-

10+

€2.35

10.00%

25+

€2.09

20.00%

50+

€1.96

25.00%

100+

€1.83

30.00%

250+

€1.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
014
Material metal
Steel, zinc plated
Internal diameter
29.33 mm
Outer diameter
36.58 mm
Thickness
2.5 mm
Thread size (BOLT)
1.1/8
A
29.33 mm
B
36.58 mm
C
2.5 mm
Minimum bursting pressure
900 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C