ERIKS

ERIKS Bonded Seal Steel/NBR 366292 28,6x36x2 - ref. 329 - Self-centering

  • ERIKS:12718065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.56/ pieceexcl. VAT

€3.10incl. VAT

Estimated delivery date - 28/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2.56

-

10+

€2.30

10.00%

25+

€2.04

20.00%

50+

€1.92

25.00%

100+

€1.79

30.00%

250+

€1.66

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
329
Material metal
Steel, zinc plated
Internal diameter
28.6 mm
Outer diameter
36 mm
Thickness
2 mm
Thread size (metric)
M28
A
28.6 mm
B
36 mm
C
2 mm
Minimum bursting pressure
730 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C