






€2.15/ pieceexcl. VAT
€2.60incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.15 | - |
10+ | €1.94 | 10.00% |
25+ | €1.72 | 20.00% |
50+ | €1.61 | 25.00% |
100+ | €1.51 | 30.00% |
250+ | €1.40 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 238 |
Material metal | Steel, zinc plated |
Internal diameter | 24.7 mm |
Outer diameter | 32 mm |
Thickness | 2 mm |
Thread size (metric) | M24 |
A | 24.7 mm |
B | 32 mm |
C | 2 mm |
Minimum bursting pressure | 1050 bar |
Model | Standard |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |