ERIKS

ERIKS Bonded Seal Steel/NBR 366292 22,7x30x3 - ref. 237 - Self-centering

  • ERIKS:14013746
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.38/ pieceexcl. VAT

€2.88incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.40

-

10+

€3.06

10.00%

25+

€2.72

20.00%

50+

€2.55

25.00%

100+

€2.38

30.00%

250+

€2.21

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
237
Material metal
Steel, zinc plated
Internal diameter
22.7 mm
Outer diameter
30 mm
Thickness
3 mm
Thread size (metric)
M22
A
22.7 mm
B
30 mm
C
3 mm
Minimum bursting pressure
1080 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C