






€1.85/ pieceexcl. VAT
€2.24incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.85 | - |
10+ | €1.67 | 10.00% |
25+ | €1.48 | 20.00% |
50+ | €1.39 | 25.00% |
100+ | €1.30 | 30.00% |
250+ | €1.20 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 012 |
Material metal | Steel, zinc plated |
Internal diameter | 18.16 mm |
Outer diameter | 25.4 mm |
Thickness | 2.5 mm |
Thread size (BOLT) | 11/16 |
A | 18.16 mm |
B | 25.4 mm |
C | 2.5 mm |
Minimum bursting pressure | 1320 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |