






€1.01/ pieceexcl. VAT
€1.23incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.45 | - |
10+ | €1.30 | 10.00% |
25+ | €1.16 | 20.00% |
50+ | €1.09 | 25.00% |
100+ | €1.01 | 30.00% |
250+ | €0.94 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 230 |
Material metal | Steel, zinc plated |
Internal diameter | 17.4 mm |
Outer diameter | 24 mm |
Thickness | 1.5 mm |
Thread size (metric) | M17 |
A | 17.4 mm |
B | 24 mm |
C | 1.5 mm |
Minimum bursting pressure | 1150 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |