ERIKS

ERIKS Bonded Seal Steel/NBR 366292 11,26x18,36x2,03 - ref. 008 - Standard

  • ERIKS:13624922
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€1.47/ pieceexcl. VAT

€1.78incl. VAT

288 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.47

-

10+

€1.32

10.00%

25+

€1.18

20.00%

50+

€1.10

25.00%

100+

€1.03

30.00%

250+

€0.95

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
008
Material metal
Steel, zinc plated
Internal diameter
11.26 mm
Outer diameter
18.36 mm
Thickness
2.03 mm
Thread size (BOLT)
0.4
A
11.26 mm
B
18.36 mm
C
2.03 mm
Minimum bursting pressure
1950 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C