ERIKS

ERIKS Bonded Seal Steel/FKM 514783 89,09x101,47x3,38 - ref. 079 - Standard

  • ERIKS:14013972
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
079
Material metal
Steel, zinc plated
Internal diameter
89.09 mm
Outer diameter
101.47 mm
Thickness
3.38 mm
Thread size (BSP)
3
A
89.09 mm
B
101.47 mm
C
3.38 mm
Minimum bursting pressure
550 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C