






€24.92/ pieceexcl. VAT
€30.15incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.60 | - |
10+ | €32.04 | 10.00% |
25+ | €28.48 | 20.00% |
50+ | €26.70 | 25.00% |
100+ | €24.92 | 30.00% |
250+ | €23.14 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 039 |
Material metal | Steel, zinc plated |
Internal diameter | 76.08 mm |
Outer diameter | 90.17 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 2.1/2 |
A | 76.08 mm |
B | 90.17 mm |
C | 3.38 mm |
Minimum bursting pressure | 680 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |