






€11.08/ pieceexcl. VAT
€13.41incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.83 | - |
10+ | €14.25 | 10.00% |
25+ | €12.67 | 20.00% |
50+ | €11.88 | 25.00% |
100+ | €11.08 | 30.00% |
250+ | €10.29 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 247 |
Material metal | Steel, zinc plated |
Internal diameter | 42.7 mm |
Outer diameter | 53 mm |
Thickness | 3 mm |
Thread size (metric) | M42 |
A | 42.7 mm |
B | 53 mm |
C | 3 mm |
Minimum bursting pressure | 940 bar |
Model | Self-centering |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |