






€6.39/ pieceexcl. VAT
€7.73incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.13 | - |
10+ | €8.21 | 10.00% |
25+ | €7.30 | 20.00% |
50+ | €6.84 | 25.00% |
100+ | €6.39 | 30.00% |
250+ | €5.93 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 246 |
Material metal | Steel, zinc plated |
Internal diameter | 40 mm |
Outer diameter | 51 mm |
Thickness | 2.5 mm |
Thread size (metric) | M39 |
A | 40 mm |
B | 51 mm |
C | 2.5 mm |
Minimum bursting pressure | 1020 bar |
Model | Self-centering |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |