






€1.91/ pieceexcl. VAT
€2.31incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.72 | - |
10+ | €2.45 | 10.00% |
25+ | €2.18 | 20.00% |
50+ | €2.04 | 25.00% |
100+ | €1.91 | 30.00% |
250+ | €1.77 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 302 |
Material metal | Steel, zinc plated |
Internal diameter | 4.6 mm |
Outer diameter | 9 mm |
Thickness | 1 mm |
Thread size (metric) | M4 |
A | 4.6 mm |
B | 9 mm |
C | 1 mm |
Minimum bursting pressure | 2000 bar |
Model | Self-centering |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |