






€8.59/ pieceexcl. VAT
€10.40incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.27 | - |
10+ | €11.05 | 10.00% |
25+ | €9.82 | 20.00% |
50+ | €9.20 | 25.00% |
100+ | €8.59 | 30.00% |
250+ | €7.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 016 |
Material metal | Steel, zinc plated |
Internal diameter | 35.94 mm |
Outer diameter | 44.45 mm |
Thickness | 3.38 mm |
Thread size (BOLT) | 1.3/8 |
A | 35.94 mm |
B | 44.45 mm |
C | 3.38 mm |
Minimum bursting pressure | 700 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |