






€4.57/ pieceexcl. VAT
€5.53incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.53 | - |
10+ | €5.88 | 10.00% |
25+ | €5.22 | 20.00% |
50+ | €4.90 | 25.00% |
100+ | €4.57 | 30.00% |
250+ | €4.24 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 029 |
Material metal | Steel, zinc plated |
Internal diameter | 30.81 mm |
Outer diameter | 38.1 mm |
Thickness | 2.5 mm |
Thread size (BSP) | 7/8 |
Thread size (BOLT) | 1.3/16 |
A | 30.81 mm |
B | 38.1 mm |
C | 2.5 mm |
Minimum bursting pressure | 900 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |