






€1.78/ pieceexcl. VAT
€2.15incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.54 | - |
10+ | €2.29 | 10.00% |
25+ | €2.04 | 20.00% |
50+ | €1.91 | 25.00% |
100+ | €1.78 | 30.00% |
250+ | €1.65 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 001 |
Material metal | Steel, zinc plated |
Internal diameter | 3.05 mm |
Outer diameter | 6.35 mm |
Thickness | 1.22 mm |
Thread size (BOLT) | 6BA |
A | 3.05 mm |
B | 6.35 mm |
C | 1.22 mm |
Minimum bursting pressure | 2150 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |