






€3.27/ pieceexcl. VAT
€3.96incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €4.21 | 10.00% |
25+ | €3.74 | 20.00% |
50+ | €3.50 | 25.00% |
100+ | €3.27 | 30.00% |
250+ | €3.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 514 |
Material metal | Steel, zinc plated |
Internal diameter | 27.3 mm |
Outer diameter | 32.5 mm |
Thickness | 1.25 mm |
Thread size (BSP) | 3/4 |
A | 27.3 mm |
B | 32.5 mm |
C | 1.25 mm |
Minimum bursting pressure | 500 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |