






€4.28/ pieceexcl. VAT
€5.18incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.11 | - |
10+ | €5.50 | 10.00% |
25+ | €4.89 | 20.00% |
50+ | €4.58 | 25.00% |
100+ | €4.28 | 30.00% |
250+ | €3.97 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 240 |
Material metal | Steel, zinc plated |
Internal diameter | 27.2 mm |
Outer diameter | 36 mm |
Thickness | 2 mm |
Thread size (metric) | M27 |
A | 27.2 mm |
B | 36 mm |
C | 2 mm |
Minimum bursting pressure | 1130 bar |
Model | Self-centering |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |