






€2.89/ pieceexcl. VAT
€3.50incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.13 | - |
10+ | €3.71 | 10.00% |
25+ | €3.30 | 20.00% |
50+ | €3.10 | 25.00% |
100+ | €2.89 | 30.00% |
250+ | €2.68 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 022 |
Material metal | Steel, zinc plated |
Internal diameter | 15.83 mm |
Outer diameter | 22.23 mm |
Thickness | 2.03 mm |
Thread size (BOLT) | 0.6 |
A | 15.83 mm |
B | 22.23 mm |
C | 2.03 mm |
Minimum bursting pressure | 1310 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |