






€2.57/ pieceexcl. VAT
€3.11incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.67 | - |
10+ | €3.30 | 10.00% |
25+ | €2.94 | 20.00% |
50+ | €2.75 | 25.00% |
100+ | €2.57 | 30.00% |
250+ | €2.39 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 008 |
Material metal | Steel, zinc plated |
Internal diameter | 11.26 mm |
Outer diameter | 18.36 mm |
Thickness | 2.03 mm |
Thread size (BOLT) | 0.4 |
A | 11.26 mm |
B | 18.36 mm |
C | 2.03 mm |
Minimum bursting pressure | 1950 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |