ERIKS

ERIKS Bonded Seal Steel/FKM 514783 10,35x15,88x2 - ref. 216 - Standard

  • ERIKS:14013983
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.52/ pieceexcl. VAT

€3.05incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.60

-

10+

€3.24

10.00%

25+

€2.88

20.00%

50+

€2.70

25.00%

100+

€2.52

30.00%

250+

€2.34

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
216
Material metal
Steel, zinc plated
Internal diameter
10.35 mm
Outer diameter
15.88 mm
Thickness
2 mm
Thread size (metric)
M10
A
10.35 mm
B
15.88 mm
C
2 mm
Minimum bursting pressure
1450 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C