






€1.59/ pieceexcl. VAT
€1.93incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.27 | - |
10+ | €2.05 | 10.00% |
25+ | €1.82 | 20.00% |
50+ | €1.70 | 25.00% |
100+ | €1.59 | 30.00% |
250+ | €1.48 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 210 |
Material metal | Stainless steel 316L |
Internal diameter | 7.3 mm |
Outer diameter | 10.2 mm |
Thickness | 1 mm |
Thread size (metric) | M6.7 |
A | 7.3 mm |
B | 10.2 mm |
C | 1 mm |
Minimum bursting pressure | 1330 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |