ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 66,68x79,5x3,38 - ref. 038 - Standard

  • ERIKS:13683077
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€16.07/ pieceexcl. VAT

€19.45incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€22.96

-

10+

€20.67

10.00%

25+

€18.37

20.00%

50+

€17.22

25.00%

100+

€16.07

30.00%

250+

€14.92

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
038
Material metal
Stainless steel 316L
Internal diameter
66.68 mm
Outer diameter
79.5 mm
Thickness
3.38 mm
Thread size (BSP)
2.1/4
A
66.68 mm
B
79.5 mm
C
3.38 mm
Minimum bursting pressure
670 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C