ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 64,39x77,72x3,38 - ref. 037 - Standard

  • ERIKS:14013796
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€15.21/ pieceexcl. VAT

€18.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€21.72

-

10+

€19.55

10.00%

25+

€17.38

20.00%

50+

€16.29

25.00%

100+

€15.21

30.00%

250+

€14.12

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
037
Material metal
Stainless steel 316L
Internal diameter
64.39 mm
Outer diameter
77.72 mm
Thickness
3.38 mm
Thread size (BOLT)
2.1/2
A
64.39 mm
B
77.72 mm
C
3.38 mm
Minimum bursting pressure
750 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C