ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 60,58x73,03x3,38 - ref. 036 - Self-centering

  • ERIKS:14013880
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€20.74/ pieceexcl. VAT

€25.10incl. VAT

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€20.74

-

10+

€18.67

10.00%

25+

€16.60

20.00%

50+

€15.56

25.00%

100+

€14.52

30.00%

250+

€13.48

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
036
Material metal
Stainless steel 316L
Internal diameter
60.58 mm
Outer diameter
73.03 mm
Thickness
3.38 mm
Thread size (BSP)
2
A
60.58 mm
B
73.03 mm
C
3.38 mm
Minimum bursting pressure
700 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C