ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 54,89x69,85x3,38 - ref. 034 - Self-centering

  • ERIKS:14013878
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€17.88/ pieceexcl. VAT

€21.63incl. VAT

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€17.88

-

10+

€16.10

10.00%

25+

€14.31

20.00%

50+

€13.41

25.00%

100+

€12.52

30.00%

250+

€11.62

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
034
Material metal
Stainless steel 316L
Internal diameter
54.89 mm
Outer diameter
69.85 mm
Thickness
3.38 mm
Thread size (BSP)
1.3/4
Thread size (BOLT)
2.1/8
A
54.89 mm
B
69.85 mm
C
3.38 mm
Minimum bursting pressure
950 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C