ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 48,44x58,6x3,38 - ref. 033 - Self-centering

  • ERIKS:14013877
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 11/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€14.97

-

10+

€13.47

10.00%

25+

€11.98

20.00%

50+

€11.23

25.00%

100+

€10.48

30.00%

250+

€9.73

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
033
Material metal
Stainless steel 316L
Internal diameter
48.44 mm
Outer diameter
58.6 mm
Thickness
3.38 mm
Thread size (BSP)
1.1/2
Thread size (BOLT)
1.7/8
A
48.44 mm
B
58.6 mm
C
3.38 mm
Minimum bursting pressure
690 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C