






€6.11/ pieceexcl. VAT
€7.39incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €7.85 | 10.00% |
25+ | €6.98 | 20.00% |
50+ | €6.54 | 25.00% |
100+ | €6.11 | 30.00% |
250+ | €5.67 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 336 |
Material metal | Stainless steel 316L |
Internal diameter | 46 mm |
Outer diameter | 57 mm |
Thickness | 2.5 mm |
Thread size (metric) | M45 |
A | 46 mm |
B | 57 mm |
C | 2.5 mm |
Minimum bursting pressure | 860 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |