ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 42,93x52,38x2,5 - ref. 9032 - Standard

  • ERIKS:13683080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€7.59/ pieceexcl. VAT

€9.18incl. VAT

66 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.59

-

10+

€6.83

10.00%

25+

€6.07

20.00%

50+

€5.69

25.00%

100+

€5.31

30.00%

250+

€4.93

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
9032
Material metal
Stainless steel 316L
Internal diameter
42.93 mm
Outer diameter
52.38 mm
Thickness
2.5 mm
Thread size (BSP)
1.1/4
Thread size (BOLT)
1.5/8
A
42.93 mm
B
52.38 mm
C
2.5 mm
Minimum bursting pressure
690 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C