






€8.87/ pieceexcl. VAT
€10.73incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.67 | - |
10+ | €11.40 | 10.00% |
25+ | €10.13 | 20.00% |
50+ | €9.50 | 25.00% |
100+ | €8.87 | 30.00% |
250+ | €8.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 247 |
Material metal | Stainless steel 316L |
Internal diameter | 42.7 mm |
Outer diameter | 53 mm |
Thickness | 3 mm |
Thread size (metric) | M42 |
A | 42.7 mm |
B | 53 mm |
C | 3 mm |
Minimum bursting pressure | 940 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |