ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 4,5x7x1 - ref. 202 - Self-centering

  • ERIKS:14013884
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2.17

-

10+

€1.96

10.00%

25+

€1.74

20.00%

50+

€1.63

25.00%

100+

€1.52

30.00%

250+

€1.41

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
202
Material metal
Stainless steel 316L
Internal diameter
4.5 mm
Outer diameter
7 mm
Thickness
1 mm
Thread size (metric)
M4
A
4.5 mm
B
7 mm
C
1 mm
Minimum bursting pressure
1250 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C