






€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
10+ | €5.94 | 10.00% |
25+ | €5.28 | 20.00% |
50+ | €4.95 | 25.00% |
100+ | €4.62 | 30.00% |
250+ | €4.29 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 245 |
Material metal | Stainless steel 316L |
Internal diameter | 36.7 mm |
Outer diameter | 46 mm |
Thickness | 2 mm |
Thread size (metric) | M36 |
A | 36.7 mm |
B | 46 mm |
C | 2 mm |
Minimum bursting pressure | 880 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |