ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 33,89x42,8x2,5 - ref. 9030 - Standard

  • ERIKS:13603890
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

172 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.76

-

10+

€5.18

10.00%

25+

€4.60

20.00%

50+

€4.32

25.00%

100+

€4.03

30.00%

250+

€3.74

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
9030
Material metal
Stainless steel 316L
Internal diameter
33.89 mm
Outer diameter
42.8 mm
Thickness
2.5 mm
Thread size (BSP)
1
Thread size (BOLT)
1.5/16
A
33.89 mm
B
42.8 mm
C
2.5 mm
Minimum bursting pressure
810 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C