ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 32,64x41,4x3,38 - ref. 015 - Self-centering

  • ERIKS:14013863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€6.51/ pieceexcl. VAT

€7.87incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€9.30

-

10+

€8.37

10.00%

25+

€7.44

20.00%

50+

€6.97

25.00%

100+

€6.51

30.00%

250+

€6.04

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
015
Material metal
Stainless steel 316L
Internal diameter
32.64 mm
Outer diameter
41.4 mm
Thickness
3.38 mm
Thread size (BOLT)
1.1/4
A
32.64 mm
B
41.4 mm
C
3.38 mm
Minimum bursting pressure
800 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C