ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 28,6x36x2 - ref. 329 - Standard

  • ERIKS:14013837
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.41/ pieceexcl. VAT

€4.12incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.87

-

10+

€4.38

10.00%

25+

€3.90

20.00%

50+

€3.65

25.00%

100+

€3.41

30.00%

250+

€3.16

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
329
Material metal
Stainless steel 316L
Internal diameter
28.6 mm
Outer diameter
36 mm
Thickness
2 mm
Thread size (metric)
M28
A
28.6 mm
B
36 mm
C
2 mm
Minimum bursting pressure
730 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C