ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 27,2x36x2 - ref. 240 - Self-centering

  • ERIKS:12718073
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€4.89/ pieceexcl. VAT

€5.92incl. VAT

119 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.89

-

10+

€4.40

10.00%

25+

€3.91

20.00%

50+

€3.67

25.00%

100+

€3.42

30.00%

250+

€3.18

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
240
Material metal
Stainless steel 316L
Internal diameter
27.2 mm
Outer diameter
36 mm
Thickness
2 mm
Thread size (metric)
M27
A
27.2 mm
B
36 mm
C
2 mm
Minimum bursting pressure
1130 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C