ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 24,26x33,27x2,5 - ref. 013 - Self-centering

  • ERIKS:14013861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.46

-

10+

€4.01

10.00%

25+

€3.57

20.00%

50+

€3.34

25.00%

100+

€3.12

30.00%

250+

€2.90

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
013
Material metal
Stainless steel 316L
Internal diameter
24.26 mm
Outer diameter
33.27 mm
Thickness
2.5 mm
Thread size (BOLT)
15/16
A
24.26 mm
B
33.27 mm
C
2.5 mm
Minimum bursting pressure
1275 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C