ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 23,49x31,75x2,5 - ref. 026 - Self-centering

  • ERIKS:14013870
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.05/ pieceexcl. VAT

€3.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.35

-

10+

€3.92

10.00%

25+

€3.48

20.00%

50+

€3.26

25.00%

100+

€3.05

30.00%

250+

€2.83

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
026
Material metal
Stainless steel 316L
Internal diameter
23.49 mm
Outer diameter
31.75 mm
Thickness
2.5 mm
Thread size (BSP)
5/8
Thread size (BOLT)
7/8
A
23.49 mm
B
31.75 mm
C
2.5 mm
Minimum bursting pressure
1250 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C