ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 19,69x26,92x2,5 - ref. 024 - Self-centering

  • ERIKS:14013869
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.71/ pieceexcl. VAT

€3.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.87

-

10+

€3.49

10.00%

25+

€3.10

20.00%

50+

€2.91

25.00%

100+

€2.71

30.00%

250+

€2.52

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
024
Material metal
Stainless steel 316L
Internal diameter
19.69 mm
Outer diameter
26.92 mm
Thickness
2.5 mm
Thread size (BOLT)
3/4
A
19.69 mm
B
26.92 mm
C
2.5 mm
Minimum bursting pressure
1260 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C