ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 16,7x24x1,5 - ref. 229 - Self-centering

  • ERIKS:12718068
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

2669 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.84

-

10+

€2.56

10.00%

25+

€2.27

20.00%

50+

€2.13

25.00%

100+

€1.99

30.00%

250+

€1.85

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
229
Material metal
Stainless steel 316L
Internal diameter
16.7 mm
Outer diameter
24 mm
Thickness
1.5 mm
Thread size (metric)
M16
A
16.7 mm
B
24 mm
C
1.5 mm
Minimum bursting pressure
1400 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C