ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 15,83x22,23x2,03 - ref. 022 - Standard

  • ERIKS:14013847
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 02/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.30

-

10+

€2.97

10.00%

25+

€2.64

20.00%

50+

€2.48

25.00%

100+

€2.31

30.00%

250+

€2.15

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
022
Material metal
Stainless steel 316L
Internal diameter
15.83 mm
Outer diameter
22.23 mm
Thickness
2.03 mm
Thread size (BOLT)
0.6
A
15.83 mm
B
22.23 mm
C
2.03 mm
Minimum bursting pressure
1310 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C