ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 13,7x22x1,5 - ref. 225 - Self-centering

  • ERIKS:14013898
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.62/ pieceexcl. VAT

€3.17incl. VAT

29 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.62

-

10+

€2.36

10.00%

25+

€2.10

20.00%

50+

€1.97

25.00%

100+

€1.83

30.00%

250+

€1.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
225
Material metal
Stainless steel 316L
Internal diameter
13.7 mm
Outer diameter
22 mm
Thickness
1.5 mm
Thread size (metric)
M13
A
13.7 mm
B
22 mm
C
1.5 mm
Minimum bursting pressure
1810 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C