ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 13,74x20,57x2,03 - ref. 021 - Standard

  • ERIKS:13626247
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

567 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.12

-

10+

€2.81

10.00%

25+

€2.50

20.00%

50+

€2.34

25.00%

100+

€2.19

30.00%

250+

€2.03

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
021
Material metal
Stainless steel 316L
Internal diameter
13.74 mm
Outer diameter
20.57 mm
Thickness
2.03 mm
Thread size (BSP)
1/4
Thread size (BOLT)
1/2
A
13.74 mm
B
20.57 mm
C
2.03 mm
Minimum bursting pressure
1550 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C