ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 12,7x18x1,5 - ref. 222 - Self-centering

  • ERIKS:12718072
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.55

-

10+

€2.30

10.00%

25+

€2.04

20.00%

50+

€1.92

25.00%

100+

€1.79

30.00%

250+

€1.66

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
222
Material metal
Stainless steel 316L
Internal diameter
12.7 mm
Outer diameter
18 mm
Thickness
1.5 mm
Thread size (metric)
M12
A
12.7 mm
B
18 mm
C
1.5 mm
Minimum bursting pressure
1250 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C