ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 7,3x10,2x1 - ref. 210 - Self-centering

  • ERIKS:14014251
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.98/ pieceexcl. VAT

€4.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€5.11

10.00%

25+

€4.55

20.00%

50+

€4.26

25.00%

100+

€3.98

30.00%

250+

€3.69

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
210
Material metal
Stainless steel 316L
Internal diameter
7.3 mm
Outer diameter
10.2 mm
Thickness
1 mm
Thread size (metric)
M6.7
A
7.3 mm
B
10.2 mm
C
1 mm
Minimum bursting pressure
1330 bar
Model
Self-centering
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C