ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 60,58x73,03x3,38 - ref. 036 - Standard

  • ERIKS:13630945
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€49.39/ pieceexcl. VAT

€59.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.39

-

10+

€44.45

10.00%

25+

€39.51

20.00%

50+

€37.04

25.00%

100+

€34.57

30.00%

250+

€32.10

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
036
Material metal
Stainless steel 316L
Internal diameter
60.58 mm
Outer diameter
73.03 mm
Thickness
3.38 mm
Thread size (BSP)
2
A
60.58 mm
B
73.03 mm
C
3.38 mm
Minimum bursting pressure
700 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C