ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 6,7x11x1 - ref. 207 - Standard

  • ERIKS:13593473
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

1000 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€4.82

10.00%

25+

€4.28

20.00%

50+

€4.02

25.00%

100+

€3.75

30.00%

250+

€3.48

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
207
Material metal
Stainless steel 316L
Internal diameter
6.7 mm
Outer diameter
11 mm
Thickness
1 mm
Thread size (metric)
M6
A
6.7 mm
B
11 mm
C
1 mm
Minimum bursting pressure
1510 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C